Motion
4001660
2400-Series Carbide-Tipped Chucking Reamer, 0.166" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #05170247
MFR #4001660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2400-Series Carbide-Tipped Chucking Reamer, 0.166" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #05170247
MFR #4001660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4001660 #19 .1660 CARBIDE TIPPED REAMER

Specifications

  • Reamer Diameter
    0.166 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    1 in
  • Number Of Flutes
    4
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    2400
  • Reamer Diameter Decimal Equivalent
    0.166 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text