Overview
Mfr description
IW215-N02BG F/R UNIT
- Filter regulator, metric
- Bracket and gauge available
- Flow rate: 400N L /min(at 5kgf/cm² of supply pressure)
Specifications
- Country of OriginJP
- Port Size1/4 NPT
- Drain TypeManual
- SeriesIW
- Included OptionsMounting Bracket, Pressure Gauge
- Manufacturer Catalog
- Weight2.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data