Motion
60SSR100
Roller Chain - Double Pitch Standard Series, 60 / 3/4 in Pitch, Riveted, Stainless Steel Material, 100 ft Length
Mi Item #05170783
MFR #60SSR100
Price$168.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Double Pitch Standard Series, 60 / 3/4 in Pitch, Riveted, Stainless Steel Material, 100 ft Length
Mi Item #05170783
MFR #60SSR100

Mfr description
60SS "304" RIVETED 100FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.80/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.08 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039187024
  • Working Load Capacity
    231 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)