1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
EGB3100FFG
Molded Case Circuit Breaker - 100 A, 3 Pole, Line/Load Terminal
MI ITEM #
05170793
MFR #
EGB3100FFG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Circuit Breakers
EATON ELECTRICAL INC EGB3100FFG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
EGB3100FFG
Molded Case Circuit Breaker - 100 A, 3 Pole, Line/Load Terminal
MI ITEM #
05170793
MFR #
EGB3100FFG
Mfr description
EGB3100FFG 100A FIX THRML
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Ampere Rating
100 A
Frequency
50/60 Hz
Manufacturer Product Page
file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Number Of Poles
3
Terminal Type
Line/Load
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items