Motion
J6280TA100

PROTO TOOLS
J6280TA100

Digital Torque Adapter -
Mi Item #05170806
MFR #J6280TA100
Price$403.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6280TA100

Digital Torque Adapter -
Mi Item #05170806
MFR #J6280TA100

Mfr description
J6280TA100 3/8" DRIVE DIG TORQUE & ANGLE
  • Torque and angle tightening with one tool: productivity improvement, digital display minimizes reading errors, and delivers high precision.
  • +/-2° (rotating 90° at speed of 30° / sec) for angle accuracy.
  • +/-3% clockwise or +/-4% counter clockwise for torque accuracy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3-23/64 in
  • Weight
    1.33 lbs

Details

  • Maximum Torque
    1195
  • Minimum Torque
    60
  • Torque Range
    60-1195
  • Type
    Drive
  • UPC_NO
    662679098377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)