Motion
J57-530
Dead Blow Hammer - 15 oz Head Weight, Urethane Head/Face Style
MI ITEM #05170818
MFR #J57-530
List Price$41.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dead Blow Hammer - 15 oz Head Weight, Urethane Head/Face Style
MI ITEM #05170818
MFR #J57-530

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$41.94/each for your price

Overview

Mfr description
J57-530 15 OZ DEAD BLOW COMBO FACE
  • Top welded handle-to-head assembly adds extra durability and safety
  • Hot urethane Uni-Cast construction outlasts all other soft face striking tools
  • Handle is reinforced with solid steel shaft for greater strength safety
  • Top of head molded with a flat surface
  • Dual head design (Standard Dead Blow and Slim-line heads)

Specifications

  • Head/Face Style
    Urethane
  • Head Weight
    15 oz
  • UPC_NO
    662679087555
  • Weight
    1.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text