Motion
CQP2B16-30DCM

SMC CORP OF AMERICA
CQP2B16-30DCM

Compact Cylinder With Mounting, Bore Size
Mi Item #05170821
MFR #CQP2B16-30DCM
Price$41.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQP2B16-30DCM

Compact Cylinder With Mounting, Bore Size
Mi Item #05170821
MFR #CQP2B16-30DCM

Mfr description
CQP2B16-30DCM COMPACT CYLINDER, CQ2
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    32 mm
  • Overall Length
    64 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    106 N
  • Push Force At 100 Psi
    141 N
  • Rod Size
    M6x1.0
  • Rod Size / Thread
    M6x1.0 Male ISO
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through-Hole
  • Compact Cylinder Type
    Axial Piping
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.07 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Rod End Male Thread, Rubber Bumper
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod End Thread
    M Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)