Motion
30210YELLO

AKRO-MILS
30210YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 3 x 5.375 x 4.125 in, Weight Capacity: 10 lbs
MI ITEM #05170969
MFR #30210YELLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30210YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 3 x 5.375 x 4.125 in, Weight Capacity: 10 lbs
MI ITEM #05170969
MFR #30210YELLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    3 x 5.375 x 4.125 in
  • Height
    3 in
  • Length
    5.375 in
  • Outside Height
    3 in
  • Outside Length
    5.375 in
  • Outside Width
    4.125 in
  • Overall Height
    3 in
  • Overall Length
    5.375 in
  • Overall Width
    4.125 in
  • Width
    4.125 in

Details

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    24
  • Weight Capacity
    10 lbs

Overview

Mfr description
30210YELLOW 5-3/8 X 4-1/8 X 3
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • 10 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought