Motion
A3C5/64

AIMCO
A3C5/64

Power Screwdriver Bit or Set - Bit Tip Style: Hex
MI ITEM #05171273
MFR #A3C5/64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
A3C5/64

Power Screwdriver Bit or Set - Bit Tip Style: Hex
MI ITEM #05171273
MFR #A3C5/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A3C5/64-2Z BIT ALLEN SOCKET HEAD POWER

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex
  • Shank Diameter
    5/64 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Overall Length
    1.969 in
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought