Motion
5630A
Hurricane 360° Hand Chain Hoist - 15 ft Lift Height, 2 ton Weight Capacity
Mi Item #05171435
MFR #5630A
Price$831.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hurricane 360° Hand Chain Hoist - 15 ft Lift Height, 2 ton Weight Capacity
Mi Item #05171435
MFR #5630A

Mfr description
5630A HOIST HAND CHAIN 2TON 15FT LIFT HU
  • Patented hand chain cover rotates a full 360° to allow loads to be lifted, pulled or positioned from virtually any angle
  • Standard Load Limiter™ offers simple, automatic overload protection
  • Weston-style braking system provides reliable positive load control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.65/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    71 ft
  • Headroom
    15.5500 in
  • Hook Opening Size
    1.3800 in
  • Housing Length
    7.6400 in
  • Housing Width
    7.9900 in
  • Lift Height
    15 ft
  • Minimum Hoist Headroom
    15.5510 in
  • Pull To Lift Full Load
    74 lbs

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    Swivel Hook
  • Reeving
    1
  • Series
    Hurricane 360°
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)