Overview
Mfr description
700 IND/GR SEALANT-BLACK,KG,17.4KG-PAIL
- Free of petroleum distillates
- Resistant to weathering
- Withstands temperature extremes; remains flexible from -76°F to 350°F (-60°C to 177°C) for continuous use and up to 400°F (204°C) for intermittent use
- Cures at room temperature
- Meets FDA Reg 21 CFR 177.2600, NSF 51 food contact requirements, and UL QMF22
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data