1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DOW SEALANTS-LENTUS LLC
1892070
DOWSIL 732 Multi-Purpose Sealant - 300 mL - Clear - 12x1
MI ITEM #
05171472
MFR #
1892070
Price
$16.29
/cq
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
DOW SEALANTS-LENTUS LLC 1892070
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOW SEALANTS-LENTUS LLC
1892070
DOWSIL 732 Multi-Purpose Sealant - 300 mL - Clear - 12x1
MI ITEM #
05171472
MFR #
1892070
Mfr description
99179271 732 MULTI PURP CLEAR CRT 300ML
One-part adhesive/sealant
Cures at room temperature when exposed to moisture in the air
Non-sag, paste consistency
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.29
/cq
Add to Cart
Specifications
Dimensions
Package Size
300 ml
Details
Application
Bonding, Sealing
Color
Transparent
Cure Time
24 hr
Operating Temperature Range
-76 to +356 °F
Package Type
Cartridge
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items