Motion
3138356
DOWSIL 732 Multi-Purpose Sealant - 90 mL - Clear - 12x1
Mi Item #05171476
MFR #3138356
Price$11.29/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 732 Multi-Purpose Sealant - 90 mL - Clear - 12x1
Mi Item #05171476
MFR #3138356

Mfr description
732 MULTI PURP CLEAR,TUBE,90ML
  • One-part adhesive/sealant
  • Cures at room temperature when exposed to moisture in the air
  • Non-sag, paste consistency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/tb

Specifications

Dimensions

  • Package Size
    90 ml

Details

  • Application
    Bonding, Sealing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -76 to +356 °F
  • Package Type
    Tube
  • Product Form
    Paste
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)