Overview
Mfr description
732 MULTI PURP WHITE,KG,17.7KG-PAIL
- One-part adhesive/sealant
- Cures at room temperature when exposed to moisture in the air
- Non-sag, paste consistency
- Acetoxy neutral cure system
- Easy to apply
- Cure to a tough, flexible rubber
- Good adhesion to many substrates
- Black version: stable and flexible from -60°C to +205°C (-76°F to +401°F), with short peaks up to +230°C (446°F)
- Excellent dielectric properties
- Complies with MIL-A-46106
- Complies with FDA 177.2600
- Available in white, black, clear, and aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data