Motion
734
DOWSIL 734 Flowable Adhesive Sealant - 90 mL - Clear - 12x1
Mi Item #05171492
MFR #734
Price$24.33/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 734 Flowable Adhesive Sealant - 90 mL - Clear - 12x1
Mi Item #05171492
MFR #734

Mfr description
734 FLW/BLE PLUS CLEAR,TUB,90ML
  • Cures at room temperature when exposed to moisture in the air
  • Acetoxy cure system
  • Flowable and self-leveling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.33/tb

Specifications

Dimensions

  • Package Size
    90 ml

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -85 to +356 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    MIL-A-46106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)