Motion
734 CL 18.1kg
DOWSIL 734 Flowable Adhesive Sealant - 18.1 kg - Clear - 1x1
Mi Item #05171493
MFR #734 CL 18.1kg
Price$2,656.60/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 734 Flowable Adhesive Sealant - 18.1 kg - Clear - 1x1
Mi Item #05171493
MFR #734 CL 18.1kg

Mfr description
734 FLW/BLE PLUS CLR,KG,18.1KG-PAIL
  • Cures at room temperature when exposed to moisture in the air
  • Acetoxy cure system
  • Flowable and self-leveling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,656.60/pa

Specifications

Dimensions

  • Package Size
    18.1 kg

Details

  • Application
    Bonding, Sealing
  • Color
    Clear
  • Cure Time
    24 hr
  • Manufacturer Stock Number
    24 hr
  • Operating Temperature Range
    -85 to 180 °F
  • Package Type
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)