Overview
Mfr description
99179270 734 FLW/BLE PLUS WHITE,CRT,
- Cures at room temperature when exposed to moisture in the air
- Acetoxy cure system
- Flowable and self-leveling
- Easy to apply
- Cure to a tough, flexible rubber
- Fast tack-free time
- Good adhesion to many substrates
- Stable and flexible from -85°F to 356°F (-65°C to 180°C)
- Excellent dielectric properties
- Complies with MIL-A-46106
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data