1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DOW SEALANTS-LENTUS LLC
2086433
DOWSIL 736 Heat Resistant Sealant - 300 mL - Red - 12x1
Mi Item #
05171498
MFR #
2086433
Price
$40.30
/cq
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
DOW SEALANTS-LENTUS LLC 2086433
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOW SEALANTS-LENTUS LLC
2086433
DOWSIL 736 Heat Resistant Sealant - 300 mL - Red - 12x1
Mi Item #
05171498
MFR #
2086433
Mfr description
736 HEAT RESIS/SEALANT,CRT,300ML
High temperature
One-component silicone that will not sag or run
Can be applied overhead or on side walls
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$40
.30
/cq
Add to Cart
Specifications
Dimensions
Package Size
300 ml
Weight
9.80 lbs
Details
Application
Bonding
Color
Red
Cure Time
24 hr
Package Type
Cartridge
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items