Motion
736 Heat Resistant Sealant

DOW SEALANTS-LENTUS LLC
736 Heat Resistant Sealant

DOWSIL 736 Heat Resistant Sealant - 90 mL - Red - 12x1
Mi Item #05171500
MFR #736 Heat Resistant Sealant
Price$26.59/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DOW SEALANTS-LENTUS LLC
736 Heat Resistant Sealant

DOWSIL 736 Heat Resistant Sealant - 90 mL - Red - 12x1
Mi Item #05171500
MFR #736 Heat Resistant Sealant

Mfr description
736 HEAT RESIS/SEALANT,TUBE,90ML
  • High temperature
  • One-component silicone that will not sag or run
  • Can be applied overhead or on side walls
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.59/tb

Specifications

Dimensions

  • Package Size
    90 ml
  • Weight
    3.30 lbs

Details

  • Application
    Bonding
  • Chemical Base
    Silicone
  • Color
    Red
  • Cure Time
    24 hr
  • Operating Temperature Range
    500 to 600 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    FDA,MIL Spec,NSF Listing/Spec,UL Recognized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)