Overview
Mfr description
736 HEAT RESIST/SEALANT,KG,17.7KG-PAIL
- High temperature
- One-component silicone that will not sag or run
- Can be applied overhead or on side walls
- Designed to meet MIL-A-46106 Rev. B Spec
- Meets FDA Reg 21 CFR 177.2600 and NSF 51 requirements
- UL 94 HB compliant (low-flammability)
- May be used in applications with continuous exposure to 500°F (260°C) and intermittent exposure to 600° F (315°C)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data