Overview
Mfr description
9-1374 SIL SEALANT CLEAR,KG,18KG-PAIL
- One-part adhesive/sealant
- Cures at room temperature when exposed to moisture in the air
- Alkoxy neutral cure system
- Low odor
- Easy to apply
- Cure to a tough, flexible rubber
- Adheres to most common substrates
- Stable and flexible from -67°F to 356°F (-55°C to 180°C )
- Flexible yet strong bond
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data