Motion
HE7P-35TESA-60WB

PRECISION PULLEY & IDLER
HE7P-35TESA-60WB

Self-Aligning Equal Troughing Idler - CEMA E Rating, 7 in Roll Diameter, 60 in Belt Width
Mi Item #05171677
MFR #HE7P-35TESA-60WB
Price$2,762.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
HE7P-35TESA-60WB

Self-Aligning Equal Troughing Idler - CEMA E Rating, 7 in Roll Diameter, 60 in Belt Width
Mi Item #05171677
MFR #HE7P-35TESA-60WB

Mfr description
HE7P35TESA60SB SA TROUGH IDL-1/4 WALL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,762.00/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    57-7/8 in
  • Overall Length
    64-15/16 in
  • Roll Diameter  
    7 in
  • Roller Height
    23-3/4 in
  • Roller Length
    23-3/4 in
  • Weight
    318 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)