Motion
JSCVM11A

PROTO TOOLS
JSCVM11A

Combination Wrench - Metric, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size
MI ITEM #05171999
MFR #JSCVM11A
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM11A

Combination Wrench - Metric, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size
MI ITEM #05171999
MFR #JSCVM11A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
JSCVM11A COMBINATION REVERSE RATCHETING
  • Anti-Slip Design (ASD) open end
  • Smooth transition from head to shank
  • Industrial strength I-Beam shank provides broad bearing surface helping improve comfort and helping reduce hand fatigue
  • Protected switch lever helps prevent accidental reversal
  • Compact ratcheting head improves access

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • UPC_NO
    662679084394
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought