Motion
JSCV26A
Combination Wrench - Imperial, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size
MI ITEM #05172017
MFR #JSCV26A
List Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size
MI ITEM #05172017
MFR #JSCV26A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$76.99/each for your price

Overview

Mfr description
JSCV26A COMBINATION REVERSE RATCHETING
  • Anti-Slip Design (ASD) open end
  • Smooth transition from head to shank
  • Industrial strength I-Beam shank provides broad bearing surface helping improve comfort and helping reduce hand fatigue
  • Protected switch lever helps prevent accidental reversal
  • Compact ratcheting head improves access

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • UPC_NO
    662679034252
  • Weight
    0.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought