Motion
6308/VA201

SKF
6308/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #05172057
MFR #6308/VA201
List Price$213.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #05172057
MFR #6308/VA201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.72/each for your price

Overview

Mfr description
6308/VA201 BRG
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Phosphate
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel with phosphate coating
  • Inner Ring Width
    23 mm
  • Element Material
    Bearing steel with phosphate coating
  • Series
    63
  • Radial Dynamic Load Capacity
    9509 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Manufacturer Catalog Number
    6308/VA201
  • UPC_NO
    7316570337273
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    6308/VA201 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6308/VA201 is a 40 mm bore radial/deep groove ball bearing with 90 mm OD, 23 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought