Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Thread9/16-18 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6408
Overview
Mfr description
6408-06-O-SV(CORE DEPTH .391+/-.025)