Motion
6020 M/C4

SKF
6020 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #05172368
MFR #6020 M/C4
Your Price$751.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020 M/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #05172368
MFR #6020 M/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$751.36/each(List $901.63)

Overview

Mfr description
6020M/C4 BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    9500 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Manufacturer Catalog Number
    6020 M/C4
  • Manufacturer Upc Number
    7316574238781
  • UPC_NO
    7316574238781
  • Weight
    3.24 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6020M/C4 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6020 M/C4 is a 100 mm bore radial/deep groove ball bearing with 150 mm OD, 24 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought