Specifications
Dimensions
- Corner Radius0.8 mm
- Hole Diameter5.156 mm
- Included Angle80 °
- Inscribed Circle1/2 in
- Length12.8959 mm
- Thickness4.7625 mm
Details
- ApplicationTurning
- ChipbreakerPM
- Cutting DirectionNeutral
- Full Insert Style CodeCNMG 12 04 08-PM 4225
- Insert StyleCNMG
- Manufacturer Grade4225
- MaterialCarbide
- RakeNegative
- SeriesT-Max P
- ShapeDiamond
Overview
Mfr description
12081786 CNMG 432-PM 4225