Motion
MS3716

TB WOODS
MS3716

Quick Disconnect Bushing - MS Bushing, 3.4375 in Bore, 9.1250 in Flg OD, 4.8100 in LTB, Cast Iron Material
MI ITEM #05172536
MFR #MS3716
Price$1,106.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
MS3716

Quick Disconnect Bushing - MS Bushing, 3.4375 in Bore, 9.1250 in Flg OD, 4.8100 in LTB, Cast Iron Material
MI ITEM #05172536
MFR #MS3716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,106.19/each

Specifications

Dimensions

  • Barrel Diameter
    6.5 in
  • Barrel Length
    3.63 in
  • Bolt Circle Diameter
    7.875 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    MS
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.1900 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    4.8100 in
  • Screw Length
    3 in
  • Screw Thread Size
    3/4-10

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672028196
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • UPC_NO
    698672028196

Overview

Mfr description
MS X 3-7/16 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought