Motion
T9640535
Screw Pin Anchor Shackle - 5/16 in, 3/4 ton Capacity, Steel, Galvanized
MI ITEM #05172592
MFR #T9640535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 5/16 in, 3/4 ton Capacity, Steel, Galvanized
MI ITEM #05172592
MFR #T9640535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T9640535 5/16 GSC PIN ANCHORSHKLE 3/4TON
  • Drop-Forged Carbon Steel
  • WLL Marked on Each Shackle
  • UPC Tagged
  • DO NOT EXCEED THE WORKING LOAD LIMIT

Specifications

  • Type
    Shackle Anchor
  • Shackle Size
    5/16 in
  • Weight Capacity
    3/4 ton
  • Width Between The Eyes
    0.540 in
  • Bolt/Pin Diameter
    0.370 in
  • Inside Shackle Length
    1.200 in
  • Inside Shackle Width
    0.830 in
  • Material
    Steel
  • Finish Coating
    Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought