Motion
10115856
Face Shield Window - Propionate Material, Transparent Color, 8 x 17 x 0.098 in Window
Mi Item #05172622
MFR #10115856
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color, 8 x 17 x 0.098 in Window
Mi Item #05172622
MFR #10115856

Mfr description
10115856 VISOR VGD PROPIONATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Weight
    3.20 lbs
  • Window Dimensions
    8 x 17 x 0.098 in
  • Window Height
    8 in
  • Window Length
    11.4570 in
  • Window Thickness
    0.098 in
  • Window Width
    17 in

Details

  • Additional Details
    Compatibility: V-Gard Retractable or Standard Chin protectors
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, AS/NZS 1337, CSA Z94.3, EN 166
  • Certification
    ANSI/ISEA Z89.1-2014
  • Comp
    Standard Chin Protector, V-Gard
  • Includes
    Visor
  • Product Line
    V-Gard
  • UPC_NO
    641817026045
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)