Motion
250Z0S-002I
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 1/2" Max Drill Dia, 4-3/8" Max Drilling Depth, Morse Taper Shank
MI ITEM #05172659
MFR #250Z0S-002I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replaceable-Tip Drill, Replaceable-Tip Drill Type, 1/2" Max Drill Dia, 4-3/8" Max Drilling Depth, Morse Taper Shank
MI ITEM #05172659
MFR #250Z0S-002I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
250Z0S-002I HOLDER

Specifications

  • Drill Type
    Replaceable-Tip Drill
  • Maximum Drill Diameter
    1/2 in
  • Maximum Drilling Depth
    4-3/8 in
  • Shank Type
    Morse Taper
  • Toolholder Style
    250Z0S
  • Taper Shank Size
    2
  • Straight Or Spiral Flute
    Straight
  • Coolant Delivery
    External
  • Overall Length
    9-7/16 in
  • Flute Length
    5-5/32 in
  • Minimum Drill Diameter
    7/16 in
  • Flanged Shank
    No
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Series Z
  • Full Toolholder Code
    250Z0S-002I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought