Motion
3/4-10 X 3' B7 Threaded Rod

Threaded Rod
3/4-10 X 3' B7 Threaded Rod

Threaded Rod - Steel Material, B7 Grade, Right Hand, 3/4-10 Thread size, 3 ft Length
Mi Item #05172669
MFR #3/4-10 X 3' B7 Threaded Rod
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Threaded Rod
3/4-10 X 3' B7 Threaded Rod

Threaded Rod - Steel Material, B7 Grade, Right Hand, 3/4-10 Thread size, 3 ft Length
Mi Item #05172669
MFR #3/4-10 X 3' B7 Threaded Rod

Mfr description
3/4-10 X 3' B7 THREADED ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    3 ft
  • Tensile Strength
    115000 psi
  • Thread Size
    3/4-10
  • Weight
    3.71 lbs

Details

  • Finish Coating
    Zinc Plated Yellow
  • Grade
    B7
  • Material
    Steel
  • Standards Met
    ASME B18.313
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)