Motion
3/8-16 X 3' B7 Threaded Rod

Threaded Rod
3/8-16 X 3' B7 Threaded Rod

Threaded Rod - Steel Material, B7 Grade, Right Hand, 3/8-16 Thread size, 3 ft Length
MI ITEM #05172671
MFR #3/8-16 X 3' B7 Threaded Rod
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Threaded Rod
3/8-16 X 3' B7 Threaded Rod

Threaded Rod - Steel Material, B7 Grade, Right Hand, 3/8-16 Thread size, 3 ft Length
MI ITEM #05172671
MFR #3/8-16 X 3' B7 Threaded Rod

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/8-16 X 3' B7 THREADED ROD

Specifications

  • Length
    3 ft
  • Thread Size
    3/8-16
  • Material
    Steel
  • Finish Coating
    Zinc Plated Yellow
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNC
  • Diameter
    3/8 in
  • Grade
    B7
  • Tensile Strength
    115000 psi
  • Standards Met
    ASME B18.313
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought