Motion
7130-02
LiftBak Back Support Belt, Size: Medium, Belt Closure Type: Cam Buckle w/Locking Closure, Color: Black
Mi Item #05172725
MFR #7130-02
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiftBak Back Support Belt, Size: Medium, Belt Closure Type: Cam Buckle w/Locking Closure, Color: Black
Mi Item #05172725
MFR #7130-02

Mfr description
7130-02 LIFTBAK, BLACK, MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.27/each

Specifications

Dimensions

  • Belt Width
    5 in
  • Maximum Waist Size
    48.0000 in | 121.90 cm
  • Minimum Waist Size
    36.0000 in | 91.40 cm
  • Size
    Medium
  • Waist Size
    36 to 48 in

Details

  • Belt Closure Type
    Cam Buckle w/Locking Closure
  • Belt Material
    Foam, Nylon
  • Closure Type
    Buckle and Lock
  • Color
    Black
  • Description
    Liftbak Back Support, Medium (36 in to 48 in)
  • Product Line
    LiftBak
  • Product Types
    Liftbak Back Support
  • Type
    Back Support Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)