Motion
715SNFTKD/M
Seamless Knit for General Duty - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #05172785
MFR #715SNFTKD/M
Price$6.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - M or Size 8 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #05172785
MFR #715SNFTKD/M

Mfr description
715SNFTKD/M BLACK MICRO FOAM NITRILE
  • Seamless knit nylon construction provides comfort without sacrificing dexterity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    53.04028 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Maintenance
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Palm, Fingers, Knuckles
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Natural Rubber
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4141
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Maintenance
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    715 SNFTKD/M
  • Manufacturer Upc Number
    662909073563
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Cut, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    662909073563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)