Motion
715SNFTKD/XL
Seamless Knit for General Duty - XL or Size 10 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #05172787
MFR #715SNFTKD/XL
Price$5.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XL or Size 10 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #05172787
MFR #715SNFTKD/XL

Mfr description
715SNFTKD/XL BLACK MICRO FOAM NITRILE
  • Seamless knit nylon construction provides comfort without sacrificing dexterity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.71/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    33.02 cm
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Maintenance
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Palm, Fingers, Knuckles
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Natural Rubber
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4141
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Maintenance
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    715 SNFTKD/XL
  • Manufacturer Upc Number
    662909073587
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Coated
  • UPC_NO
    662909073587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)