Motion
MDB1G32-125
MB1 Tie Rod Air Cylinder - 32 mm Bore, 125 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Flange (Rear), MF2 Mount, Air Cushion Both Ends, 1/8 BSPT Ports
MI ITEM #05172811
MFR #MDB1G32-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB1 Tie Rod Air Cylinder - 32 mm Bore, 125 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Flange (Rear), MF2 Mount, Air Cushion Both Ends, 1/8 BSPT Ports
MI ITEM #05172811
MFR #MDB1G32-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Overall Height
    50 mm
  • Overall Length
    266 mm
  • Overall Width
    79 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    484 N
  • Push Force At 100 Psi
    563 N
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Rod Size
    12 mm
  • Stroke
    125 mm

Details

  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Angled Pivot Bracket Plain
    MB-B03
  • Clevis Mount Detachable Mp2
    MB-D03
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    MB-C03
  • Flange Mount - MF1/MF2
    MB-F03
  • Foot Mounts - MS1
    MB-L03
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Flange (Rear), MF2
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-03M
  • Rod Eye
    I-03M
  • Rod Gender
    Male
  • Rod Nut
    NT-03
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    MB32Z-PS
  • Series
    MB1

Overview

Mfr description
MDB1G32-125
  • Standard: double acting, non rotating single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 700mm depending upon bore size
  • Mounts: basic, foot, flange, and clevis
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought