Motion
08061 PELTOR OPTIME 95 OVER-THE-HEAD EARMUFFS H6A/V

3M
08061 PELTOR OPTIME 95 OVER-THE-HEAD EARMUFFS H6A/V

PELTOR™ Optime™ 95 Earmuffs H6A/V, Over-the-Head, 10 EA/Case
Mi Item #05172898
MFR #08061 PELTOR OPTIME 95 OVER-THE-HEAD EARMUFFS H6A/V
Price$29.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08061 PELTOR OPTIME 95 OVER-THE-HEAD EARMUFFS H6A/V

PELTOR™ Optime™ 95 Earmuffs H6A/V, Over-the-Head, 10 EA/Case
Mi Item #05172898
MFR #08061 PELTOR OPTIME 95 OVER-THE-HEAD EARMUFFS H6A/V

Mfr description
08061 PELTOR OPTIME 95 OVER-THE-HEAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Earmuff provide hearing protection against high-frequency noise up to 95 dBA
  • Ultra-light hearing protectors are less noticeable to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.74/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Beige/Black
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • Manufacturer Upc Number
    10093045080615
  • Noise Reduction Rating Nrr
    21 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class B
  • UPC_NO
    10093045080615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)