Specifications
Dimensions
- Die Outside Diameter1-1/2 in
- Thread Size3/8 – 16
- Weight0.22 lbs
Details
- Die MaterialCarbon Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardNC
- UPC_NO042526040344
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)