Motion
47410
MI ITEM #05172940
MFR #47410
List Price$44.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05172940
MFR #47410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.11/each for your price

Overview

Mfr description
47410 5/8IN. X 17IN. - TUBED LONG

Specifications

  • Drill Bit Size
    5/8 in
  • Bit Type
    Auger Bit
  • Shank Type
    Hex
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    17 in
  • Shank Size
    7/16 in
  • Solid Or Hollow Center
    Hollow
  • Finish Coating
    Uncoated
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    024721100511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought