Motion
6545
Mi Item #05172972
MFR #6545
Price$9.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05172972
MFR #6545

Mfr description
6545 1/2" - 20 NF - BULK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.54/each

Specifications

Dimensions

  • Thread Size
    1/2-20

Details

  • Material
    High Carbon Steel
  • Type
    Hexagon Machine Screw Die
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)