Motion
1C23A-0124
K20 C2 Grade TiAlN coated Carbide Spade Drill Insert, 1-3/4" maximum drill diameter
Mi Item #05173053
MFR #1C23A-0124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K20 C2 Grade TiAlN coated Carbide Spade Drill Insert, 1-3/4" maximum drill diameter
Mi Item #05173053
MFR #1C23A-0124

Mfr description
1C23A0124 INSERT
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-3/4 in
  • Seat Size
    3
  • Thickness
    1/4 in

Details

  • Finish Coating
    TiAlN
  • Full Insert Style Code
    1C23A-0124
  • Manufacturer Grade
    K20
  • Material
    Carbide
  • Material Grade
    C2
  • Point Angle
    132 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)