Motion
1814850
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 6-1/2 in Long, 1 in Wide
MI ITEM #05173062
MFR #1814850
Your Price$80.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 6-1/2 in Long, 1 in Wide
MI ITEM #05173062
MFR #1814850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.11/each(List $100.14)

Overview

Mfr description
1814850 CLASSIC PRO 9'6 1/2" X 1" X 0.35

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought