Motion
8G2XH X50FT

GATES RUBBER CO
8G2XH X50FT

G2XH Hydraulic Hose - 1/2 in ID, 0.86 in OD, 4250 psi / 293 bar Working Pressure, 17000 psi / 1172.1 bar Burst Pressure, Hypalon Rubber Cover, CPE Tube
Mi Item #05173107
MFR #8G2XH X50FT
Price$938.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G2XH X50FT

G2XH Hydraulic Hose - 1/2 in ID, 0.86 in OD, 4250 psi / 293 bar Working Pressure, 17000 psi / 1172.1 bar Burst Pressure, Hypalon Rubber Cover, CPE Tube
Mi Item #05173107
MFR #8G2XH X50FT

Mfr description
8G2XH-50FT HYDRAULIC HOSE
  • -4 to -20 validated with MegaCrimp; -24 to -32 with GlobalSpiral
  • Plus Higher working pressures and burst pressures than SAE 100R2
  • Meets Flame Resistance Acceptance Designation MSHA 2G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.42/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    7 in / 177.8 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.86 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    17000 psi / 1172.1 bar
  • Color
    Blue
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Hose Covering Material
    Hypalon Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    CPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46574010
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075257592
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Chemical, Fire, Oil
  • Recommended Use
    Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where pressure or temperature requirements exceed SAE 100R2, ISO 1436 2SN R2 and EN 853 2SN or where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    EN, MSHA 2G, SAE
  • Trademark
    G2XH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075257592
  • Working Pressure
    4250 psi / 293 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)