Motion
5229X16
External Hex Plug - 1-5/16-12 Thread, Steel
MI ITEM #05173114
MFR #5229X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Hex Plug - 1-5/16-12 Thread, Steel
MI ITEM #05173114
MFR #5229X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5229X16

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.34 lb
  • End 1 Type
    Male
  • Additional Details
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Hex Size
    1.375 in / 34.925 mm
  • Length
    1.33 in / 33.782 mm
  • Shape
    Plug
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text