Motion
5305X06X06
5305X06X06
MI ITEM #05173115
MFR #5305X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5305X06X06
MI ITEM #05173115
MFR #5305X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5305X06X06

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 2 Thread
    9/16-18
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.41 in / 35.814 mm
  • Weight
    0.06 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.625 in / 15.875 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text