Motion
5305X10X10
5305X10X10
Mi Item #05173116
MFR #5305X10X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5305X10X10
Mi Item #05173116
MFR #5305X10X10

Mfr description
5305X10X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Hex Size
    0.938 in / 23.8252 mm
  • Length
    1.88 in / 47.752 mm
  • Weight
    0.19 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/8-14
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    7/8-14
  • End 2 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)