Motion
29484E.MB
Spherical Roller Thrust Bearing - 420 mm Bore, 730 mm OD, 185 mm Width
MI ITEM #05173121
MFR #29484E.MB
List Price$131,532.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 420 mm Bore, 730 mm OD, 185 mm Width
MI ITEM #05173121
MFR #29484E.MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131,532.53/each for your price

Overview

Mfr description
29484-E1-XL-MB

Specifications

  • Bore Diameter
  • Outside Diameter
  • Application
    Vibratory Applications
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Cage Material
    Brass
  • Internal Clearance
    C0
  • Bore Type
    Straight
  • Operating Temperature Range
    -30 to +200 °C
  • Max Rpm
    850 rpm
  • Fillet Radius
    6.00 mm
  • Series
    294
  • UPC_NO
    4012802190830
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Precision Rating
    Not Rated
  • Radial Dynamic Load Capacity
    7000 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text