Motion
7010304529

3M
7010304529

3M™ High Intensity Prismatic Reflective Sheeting 3930, White, 3 in x 50 yd, 1 Roll/Case
Mi Item #05173124
MFR #7010304529
Price$139.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010304529

3M™ High Intensity Prismatic Reflective Sheeting 3930, White, 3 in x 50 yd, 1 Roll/Case
Mi Item #05173124
MFR #7010304529

Mfr description
3930 3" X 50 YD WHT REFLECTIVE TAPE
  • Suitable for many traffic signs
  • Durable - tougher topcoat aids against scuffs and scratches
  • Vivid daytime colors provide 24-hourperformance with increased daytime visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.69/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    2 in

Details

  • Adhesive Type
    Rubber-based
  • Color
    White
  • Manufacturer Stock Number
    75030172383
  • Manufacturer Upc Number
    00051141296272
  • Product Type
    Reflective Tape
  • Standards Met
    ASTM D4956 Type III
  • UPC_NO
    00051141296272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)